Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard
Load capacity | 300 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Tread:
small thread guard
with additional
ball bearing seal
Logistic Weight | 239 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | grey |
35 mm |
Usually arrives within 14 working days