Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
References
bil castors & wheels:
BZKL200RSPABJSPR200
rubix:
377A4043
Technical specifications
Load capacity
200
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
200mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 200kg At 16Kph Black Rubber Spring
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.18
excl. VAT
/
Each
£
266.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
NYLON FIXED PLATE 200MM 3000KG
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE SWIVEL CASTOR LK-POEV-125K-1
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
BLICKLE POLY CASTOR + BRG FTH50X15/10-9K