Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre
Load capacity | 600 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tread:
Logistic Weight | 2368 g |
---|---|
Load capacity | 600 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 245 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 110 mm |
Plate length | 140 mm |
245 mm | |
50 mm |
Usually arrives within 14 working days