MECALINE 879600 SWIVEL FLANGE FOR ISO CYLINDER 40MM
SWIVEL FLANGE FOR CYLINDER ISO 15552
See technical informationSee documentsReferences
Mecaline:879600
Rubix:216A1414
EAN:3660338331497

Documents
Product details : MECALINE 879600 SWIVEL FLANGE FOR ISO CYLINDER 40MM
SWIVEL FLANGE FOR ISO CYLINDER D.40
Technical specifications
Attributes
| Type | swivel flange |
|---|---|
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 11.58 excl. VAT
/ Each
£ 13.90 incl. VAT
- In stock: Next day delivery
