FESTO 1187961 SWIVEL/GRIPPER UNIT HGDS-PP-20-P-A-B


Swivel/Gripper Unit

References
festo:HGDS-PP-20-P-A-B
rubix:114A7592
manufacturer :1187961
ean:4052568228255
brand logo
brand logo
Technical specifications
TypeSwivel/Gripper Unit
See all Specifications

Product details : FESTO 1187961 SWIVEL/GRIPPER UNIT HGDS-PP-20-P-A-B


swivel/gripper unit HGDS-PP-20-P-A-B With flexible cushioning Size=20, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=7 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-20-P-A-B With flexible cushioning Size=20, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=7 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm

Technical specifications


Attributes
TypeSwivel/Gripper Unit
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 1,626.78 excl. VAT
/ Each
£ 1,952.14 incl. VAT
  • Delivery usually within ( 6 ) days