Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556502 SWIVEL/LINEAR UNIT
FESTO 556502 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-25-270-CC-A-S20-B
rubix:
390A8639
manufacturer :
556502
ean:
4052568200886
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556502 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
3225
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,808.45
excl. VAT
/
Each
£
2,170.14
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1845723 SEMI-ROTARY DRIVE DRVS-40-180-P
SMC CDRBS10-180 ROTARY ACTUATOR
FESTO 556519 SWIVEL/LINEAR UNIT
FESTO 556451 SWIVEL/LINEAR UNIT
FESTO 173190 SEMI-ROTARY DRIVE DSM-8-90-P
FESTO 1145087 SEMI-ROTARY DRIVE
AVENTICS R412000362
AVENTICS R412000383
AVENTICS R412000385
FESTO 556508 SWIVEL/LINEAR UNIT
FESTO 572365 HINGE CYLINDER
FESTO 1145116 SEMI-ROTARY DRIVE
SMC CP96SDB100-50-XC68 ISO 15552 CYLINDER
SMC CRBT10-180 ROTARY ACTUATOR
FESTO 1758074 BALL VALVE ACTUATOR UNIT