Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
SMC CP96SDB63-125C-XC68 ISO 15552 CYLINDER
SMC CP96SDB63-125C-XC68 ISO 15552 CYLINDER
Cylinder ISO 15552 CP96 Serie
References
smc:
CP96SDB63-125C-XC68
rubix:
109A2012
Technical specifications
Type
Standard mounting
See all Specifications
Product details
Technical specifications
Product details : SMC CP96SDB63-125C-XC68 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Double Acting
End of Stroke Cushioning
Technical specifications
Attributes
Type
Standard mounting
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.25
excl. VAT
/
Each
£
195.90
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 565759 HINGE CYLINDER
FESTO 8078852 MINI SLIDE
FESTO 556513 SWIVEL/LINEAR UNIT
FESTO 556394 SWIVEL/LINEAR UNIT
FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
FESTO 549565 HINGE CYLINDER
FESTO 547904 CUSHIONING MOUNT DSM-40-B
FESTO 1562318 SEMI-ROTARY DRIVE
AVENTICS R412000365
FESTO 1915745 BALL VALVE ACTUATOR UNIT
FESTO 549546 HINGE CYLINDER
CAMOZZI ROTARY CYL-63 BORE-180 DEG ROTATION-FEM PINNION 69-063/180-F
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
FESTO 556525 SWIVEL/LINEAR UNIT
SMC CP96SDB50-20C ISO 15552 CYLINDER