Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 566205 SEMI-ROTARY DRIVE
FESTO 566205 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-16-270-P1-A-B
rubix:
390A8724
manufacturer :
566205
ean:
4052568213442
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566205 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
602
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
57
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.63
excl. VAT
/
Each
£
394.36
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 549552 HINGE CYLINDER
FESTO 556703 SWIVEL/LINEAR UNIT
FESTO 556642 SWIVEL/LINEAR UNIT
FESTO 2536498 SEMI-ROTARY DRIVE
FESTO 556672 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-KF&
SMC MSQB10L2 ROTARY TABLE
FESTO 1369116 SEMI-ROTARY DRIVE
FESTO 565737 HINGE CYLINDER
FESTO 556475 SWIVEL/LINEAR UNIT
SMC CP96SDB50-10C ISO 15552 CYLINDER
SMC MKB20-20R AIR CYLINDER
SMC CDRBS40-90 ROTARY ACTUATOR
SMC CDRB1BW100-100D-XF ROTARY ACTUATOR
FESTO 550660 CUSHIONING KIT DSM-40-P-B
CP96SDB80-160C-XC68 SMC CYLINDER