References
Festo:DW-80-125-Y-A
Rubix:390A8870
Manufacturer :557912
EAN:4052568204129

Documents
Product details : FESTO 557912 HINGE CYLINDER
Hinge cylinder DW-80-125-Y-A Stroke=125 mm, Piston diameter=80 mm, Piston rod thread=M20x1,5, Distance of rod clevis to swivel Mounting=28 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 4095 g |
|---|---|
| Type | hinge cylinder |
| Cylinder stroke | 125 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 292.48 excl. VAT
/ Each
£ 350.98 incl. VAT
- Delivery usually within ( 2 ) days