Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840586 ORIENTABLE BRANCH FITTING 8-G3/8IN
MECALINE 840586 ORIENTABLE BRANCH FITTING 8-G3/8IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
References
mecaline:
840586
rubix:
216A1872
ean:
3660338060496
Technical specifications
Connection 1
8
Connection 2
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840586 ORIENTABLE BRANCH FITTING 8-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
8
Connection 2
G3/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858730 FEMALE STRAIGHT FITTING MM 12 G1/2IN
SMC KQ2L12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQ2L13-37AS BRASS FITTING NPT 1/2 MALE THREAD I 1/2 TUBE
SMC KQ2H12-U02A ONE-TOUCH FITTING
SMC KQB2S12-G02 ONE-TOUCH FITTING
AVENTICS 1823391818
PARKER PARKRIMP-FITTING 1B248-16-12
FESTO 558788 PUSH-IN T-CONNECTOR NPQM-T-Q8-E-P10
AVENTICS 1823391819
LEGRIS LF3000 FITTING 3101 08 13
SMC KQ2S16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
AVENTICS 2122010140
MECALINE 858813 MALE BANJO FITTING MM 12 - R1/4
LEGRIS LF 3000 FITTING 3108-10-13
MECALINE 840612 BANJO HOUSING 4-M5 B