Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858813 MALE BANJO FITTING MM 12 - R1/4
MECALINE 858813 MALE BANJO FITTING MM 12 - R1/4
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858813
rubix:
216A1735
ean:
3660338138836
Product details
Technical specifications
Product details : MECALINE 858813 MALE BANJO FITTING MM 12 - R1/4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
R1/4
''
Metric exterior tube diameter
12
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.66
excl. VAT
/
Each
£
1.99
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
NORGREN 121470428 PFIT 1/4IN-R1/4 SWI ELBOW ADAPT
SMC KQ2H06-01NS1 ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 8-G1/2IN 858751
AVENTICS 2121908180
AVENTICS 2121908140
SMC KQ2H06-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I6TUBE
SMC KQ2F04-01A BRASS FITTING 1/8 FEMALE THREAD I 4 TUBE
FESTO 153012 PUSH-IN FITTING QS-1/8-4-I
MECALINE 883983 PUSH IN MALE STUD-10MM-1/4 PTFE SEAL
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
SMC KQ2V12-U04A ONE-TOUCH FITTING
SMC KQ2L13-36AS BRASS FITTING NPT 3/8 MALE THREAD I 1/2 TUBE
SMC KQ2H04-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I4TUBE
SMC KQ2L23-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 3.2 TUBE
SMC KQ2L10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE