FESTO 558788 PUSH-IN T-CONNECTOR NPQM-T-Q8-E-P10
Push-In T-Connector
See technical informationSee documentsReferences
Festo:NPQM-T-Q8-E
Rubix:132A4315
Manufacturer :558788
EAN:4052568055257

Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | plug-in fitting 8 mm |
| Connection 2 | plug-in fitting 8 mm |
Documents
Product details : FESTO 558788 PUSH-IN T-CONNECTOR NPQM-T-Q8-E-P10
Push-in T-connector NPQM-T-Q8-E-P10 558788
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | plug-in fitting 8 mm |
| Connection 2 | plug-in fitting 8 mm |
| Material | brass, nickel-plated |
| Connecting diameter | 8 mm '' |
| Metric exterior tube diameter | 8 mm |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ 10 pieces
£ 51.48 incl. VAT
- Delivery usually within ( 2 ) days