References
Aventics:2122010140
Rubix:274A0649
Manufacturer :2122010140
EAN:3661475851077

Product details : AVENTICS 2122010140
Series QR1-S Standard
Technical specifications
Attributes
| Package weight | 21 g |
|---|---|
| Type of threading | bsp |
| Connection 1 | g 1/4 |
| Connection 2 | 10 |
| Material | polybutylene terephthalate (housing); brass (thread, nickel-plated); acrylonitrile butadiene rubber (seal); polyoxymethylene (release ring); die-cast zinc (release ring holder) |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g 1/4 (bsp parallel, captive o-ring thread seal) |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Usually arrives within 14 working days
