Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883829
rubix:
216A1963
ean:
3660338372391
Technical specifications
Connection 1
8
Connection 2
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
8
Connection 2
G3/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.50
excl. VAT
/
Each
£
5.40
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
LEGRIS LF 3000 FITTING 3108 08 17
LEGRIS LF3600 BRASS FITTING 3698 04 19
MECALINE 885025 STAINLESS STEEL SWIVEL MALE TEE 8-R1/4IN
SMC KQ2H04-02AS BRASS FITTING R RC 1/4 MALE THREAD I 4 TUBE
FESTO 153006 PUSH-IN FITTING QS-3/8-8
SMC KQ2L01-32N ONE-TOUCH FITTING
LEGRIS-3609-06-13
SMC KQ2Y08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 840780 MALE ELBOW NSF 10-G3/8IN
SMC KQ2Y12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS LF3000 FITTING 3193 04 10
SMC KQ2H12-04AS BRASS FITTING R RC 1/2 MALE THREAD I 12 TUBE
MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4
SMC KQ2H01-32A ONE-TOUCH FITTING
MECALINE 858874 MALE TEE 16-R3/8IN