Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858874 MALE TEE 16-R3/8IN
MECALINE 858874 MALE TEE 16-R3/8IN
TAPERED MALE TEE
References
mecaline:
858874
rubix:
216A2110
ean:
3660338139444
Technical specifications
Connection 1
16
Connection 2
R3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858874 MALE TEE 16-R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
16
Connection 2
R3/8
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4
MECALINE 842865 STRAIGHT FITTING 10-R1/4IN
SMC KQ2T10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2L12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS TUBE ADAPTOR 3175-06-13
SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
CAMOZZI S6510 10-1/4
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT6MM BSPT
FESTO 190647 PUSH-IN FITTING QS-1/8-10-I
FESTO 190643 PUSH-IN FITTING QS-1/8-10
MECALINE MALE BANJO 10 G1/4 853151
AVENTICS R412005092
LEGRIS FITTING 3181-06-19
MECALINE 883875 PUSH IN LONG SWIVEL 90-6MM-G1/4IN
MECALINE 840770 MALE TEE NSF 8-G1/8IN