MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4
SCREW FOR TWO BANJO BODIES
See technical informationSee documentsReferences
Mecaline:859669
Rubix:216A2199
EAN:3660338146589

Documents
Product details : MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Threading | 1/4 in |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
- In stock: Next day delivery
