SMC SYA3240 AIR OPERATED VALVE


SYA #000 series 5/2 and 5/3 distributor with pneumatic control

References
smc:SYA3240
rubix:111A0585
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 directional control valve
See all Specifications

Product details : SMC SYA3240 AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Base Mounted.
• Normal override (Non-locking).

Series: 3 (SYA3000)
Type of Actuation: 2 (2 position double)
Port Size: Without sub-plate (Only Rc for SYA7000)
P, R Port Thread Type: Rc

Technical specifications


Attributes
Logistic Weight33 g
Type5/2 and 5/3 directional control valve
Show UNSPSC/ECL@SS
£ 52.01 excl. VAT
/ Each
£ 62.41 incl. VAT
  • Delivery usually within ( 4 ) days