GATES PU TIMING BELT PU T10 1150 25


Synchro-Power Polyurethane Belt

References
gates:PU T10 1150 25
rubix:102A5964
manufacturer :7762-31155
ean:5414465225116
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1150 mm
Belt width25 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T10 1150 25


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1150 mm
Belt width25 mm
Pitch10 mm
MaterialPU
Number of teeth115
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
  • Usually arrives within 14 working days