Synchro-Power Polyurethane Belt
Profile | DL-T10 |
---|---|
Primitive length | 1210 mm |
Belt width | 25 mm |
Profile | DL-T10 |
---|---|
Primitive length | 1210 mm |
Belt width | 25 mm |
Pitch | 10 mm |
Material | Polyurethane |
Number of teeth | 121 |
Height | 4.5 mm |
Usually arrives within 14 working days