GATES PU AT10 1320 10 TIMING BELT


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1320 10
rubix:102A1478
manufacturer :7762-61321
ean:5414465229268
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1320 mm
Belt width10 mm
See all Specifications

Product details : GATES PU AT10 1320 10 TIMING BELT


Gates Synchro-Power polyurethane belts are designed for long lasting and energy-efficient performance. The endless urethane construction provides higher strength as compared to welded urethane belts, making them well-suited for use in power transmission and high-performance positioning applications.

Strengths

- Polyurethane body is abrasion, chemical and wear resistant for increased durability.
- Temperature Range: -30°C to +80°C
- Abrasion, chemical and wear resistant for extended life.

Technical specifications


Attributes
ProfileAT10
Primitive length1320 mm
Belt width10 mm
Pitch10 mm
MaterialPU
Number of teeth132
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
  • Usually arrives within 14 working days