GATES 776280401 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-400-8
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:DL PU T5 400 8
Rubix:270A0039
Manufacturer :776280401
EAN:5414465913938

Product details : GATES 776280401 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-400-8
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t5 |
|---|---|
| Primitive length | 400 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Usually arrives within 14 working days
