GATES PU TIMING BELT SLEEV PU T2.5 200 200


Synchro-Power T2.5 Belt

References
gates:T2.5-200
rubix:102A9701
ean:5414465213991
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length200 mm
Pitch2.5 mm
See all Specifications

Product details : GATES PU TIMING BELT SLEEV PU T2.5 200 200


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length200 mm
Pitch2.5 mm
MaterialPU
Number of teeth80
Tie beam materialSteel
Height1.3 mm
Show UNSPSC/ECL@SS
£ 69.36 excl. VAT
/ Each
£ 83.23 incl. VAT
  • Usually arrives within 14 working days