GATES 927509325 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3136 90
Synchronous Belt
See technical informationSee documentsReferences
Gates:PC2 14MGT 3136 90
Rubix:103A7054
Manufacturer :927509325
EAN:5412571233131



Documents
Product details : GATES 927509325 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3136 90
Poly Chain® GT2 has been designed for optimum performance also on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions (Poly Chain® GT), while maintaining the same long service life. Poly Chain® GT2 operates on Poly Chain® GT pulleys. Its construction is based on innovative state-of-the-art design. The body and teeth of the belt are made of a unique polyurethane compound, making the belt tough and virtually immune to abrasion and chemical attack. Poly Chain® GT2 belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT2 drives offer a long and reliable service life.
Strengths
Teeth and body are made of a lightweight polyurethane compound, specially blended for adhesion to the cords and fabric. This uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals
The aramid tensile cords provide extraordinary power-carrying capacity
Flex fatigue life of aramid is exceptional, and its high impact strength withstands shocks and surge loading
The fabric covering the teeth is highly resistant to oil, chemicals, pollutants, corrosion and abrasion. It is exceptionally durable and remains fully operational under extreme temperatures from -54°C up to +85°C
The fabric facing reduces friction with the pulley, thereby minimising temperature build-up
The aramid tensile cords provide extraordinary power-carrying capacity
Flex fatigue life of aramid is exceptional, and its high impact strength withstands shocks and surge loading
The fabric covering the teeth is highly resistant to oil, chemicals, pollutants, corrosion and abrasion. It is exceptionally durable and remains fully operational under extreme temperatures from -54°C up to +85°C
The fabric facing reduces friction with the pulley, thereby minimising temperature build-up
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3136 mm |
| Belt width | 90 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 224 |
Show UNSPSC/ECL@SS
£ 2,635.28 excl. VAT
/ Each
£ 3,162.34 incl. VAT
- Usually arrives within 14 working days
