References
Festo:EAMM-A-D100-100A-S1
Rubix:390A9716
Manufacturer :3356931
EAN:4052568269142
Documents
Product details : FESTO 3356931 AXIAL KIT
axial kit EAMM-A-D100-100A-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-D100-100A-S1 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 421.85 excl. VAT
/ Each
£ 506.22 incl. VAT
- Delivery usually within ( 16 ) days