References
Festo:EAMM-A-D60-80P
Rubix:390A9816
Manufacturer :1977073
EAN:4052568250232

Documents
Product details : FESTO 1977073 AXIAL KIT
Axial kit EAMM-A-D60-80P Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D60-80P 1977073
Technical specifications
Attributes
| Logistic Weight | 1100,2 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 282.63 excl. VAT
/ Each
£ 339.16 incl. VAT
- Delivery usually within ( 2 ) days