References
Sandvik Coromant:C4-MWLNL-27050-08
Rubix:1038894
Manufacturer :5728636



Product details : C4MWLNL2705008-SVIK COROMANT CAPTO
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Total length | 140 mm |
|---|---|
| Width | 40 mm |
| Height | 27 mm |
| Head length | 50 mm |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 294.76 excl. VAT
/ Each
£ 353.71 incl. VAT
- Usually arrives within 14 working days
