References
Sandvik Coromant:C5-DCRNR-27060-12
Rubix:288A3785
Manufacturer :5728709



Product details : SANDVIK C5-DCRNR-27060-12 5728709
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Total length | 165 mm |
|---|---|
| Width | 50 mm |
| Height | 27 mm |
| Head length | 60 mm |
| Internal cooling | yes |
| Shank Size | c5 |
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
- Usually arrives within 14 working days
