SANDVIK C6-DSSNR-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728850
T-Max® P cutting unit for turning
See technical informationReferences
Sandvik Coromant:C6-DSSNR-45052-19
Rubix:319A0077
Manufacturer :5728850
EAN:11025733




Technical specifications
| Type of assembly | top and through-hole clamping |
|---|---|
| Width | 45 mm |
| Height | 52 mm |
Product details : SANDVIK C6-DSSNR-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728850
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | top and through-hole clamping |
|---|---|
| Width | 45 mm |
| Height | 52 mm |
| Angle | 45 ° |
| Clamping | 64.48 mm |
| Shank Size | c6 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 376.16 excl. VAT
/ Each
£ 451.39 incl. VAT
- Usually arrives within 14 working days