Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858889 BRANCH TEE MM 4 M6
MECALINE 858889 BRANCH TEE MM 4 M6
T PARALLEL MALE TEE – LATERAL
References
mecaline:
858889
rubix:
216A1500
ean:
3660338139598
Technical specifications
Connection 1
4
Connection 2
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858889 BRANCH TEE MM 4 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
4
Connection 2
M6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.39
excl. VAT
/
Each
£
2.87
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 883926 MICRO PUSH IN-BANJO 3MM-M5
8MM - 3/8 STR CAMOZZI S6510-8-3/8
FESTO 153041 PUSH-IN CONNECTOR QS-6H-4
MECALINE 858798 MALE BANJO FITTING MM 4 - R1/8IN
SMC KQ2L04-01NS1 ONE-TOUCH FITTING
SMC KQ2T12-U04A ONE-TOUCH FITTING
LEGRIS-3609-04-10
MECALINE MALE 90 ELBOW 8-G1/8IN 853231
FESTO 186113 PUSH-IN FITTING QS-G3/8-10-I
MECALINE 883919 PUSH IN SINGLE BANJO BODY-8MM-G1/8IN
MECALINE 853326 MALE 90 ELBOW MM 3-M5
SMC KQ2H06-M6A ONE-TOUCH FITTING
SMC KQ2Y12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
MECALINE MALE STRAIGHT 6-G1/4IN 853045
AVENTICS 1823391825