MECALINE 853326 MALE 90 ELBOW MM 3-M5
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationReferences
Mecaline:853326
Rubix:216A3615
EAN:3660338094804


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 3 |
Product details : MECALINE 853326 MALE 90 ELBOW MM 3-M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 3 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- In stock: Next day delivery