Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858891 BRANCH TEE MM 6 M6
MECALINE 858891 BRANCH TEE MM 6 M6
T PARALLEL MALE TEE – LATERAL
References
mecaline:
858891
rubix:
216A1506
ean:
3660338139611
Technical specifications
Connection 1
6
Connection 2
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858891 BRANCH TEE MM 6 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
M6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
FESTO 186350 PUSH-IN FITTING QS-G1/4-12
LEGRIS LF3600 BRASS FITTING 3699 08 13
MECALINE 842875 STRAIGHT FITTING 10-G3/8IN
MECALINE 853262 MALE TEE 10-R3/8IN
MECALINE 840700 FEMALE ELBOW 8 R1/4IN
AVENTICS 1823391818
MECALINE 858732 FEMALE STRAIGHT FITTING MM 16 G1/2IN
SMC KXL10-03S ROTARY FITTING
MECALINE 858727 FEMALE STRAIGHT FITTING MM 12 G1/8IN
SMC KQ2H16-02AS BRASS FITTING R RC 1/4 MALE THREAD I 16 TUBE
SMC KQ2Y10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 859738 BRANCH TEE MM 8-G1/4IN
AVENTICS R412005090
MECALINE 858754 MALE 90 ELBOW 16-G3/8IN
MECALINE 883988 PUSH IN MALE STUD-12MM-1/2 PTFE SEAL