Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883988 PUSH IN MALE STUD-12MM-1/2 PTFE SEAL
MECALINE 883988 PUSH IN MALE STUD-12MM-1/2 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883988
rubix:
216A3518
ean:
3660338373794
Technical specifications
Connection 1
G1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883988 PUSH IN MALE STUD-12MM-1/2 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.48
excl. VAT
/
Each
£
6.58
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 840617 BANJO HOUSING 8-1/4 B
LEGRIS LF3600 BRASS FITTING 3693 06 13
SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
SMC KQ2L04-U01A ONE-TOUCH FITTING
FESTO 186095 PUSH-IN FITTING QS-G1/8-4
AVENTICS 2122010120
SMC KQ2V10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2L12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
MECALINE MALE 90 ELBOW 10-G3/8IN 853235
AVENTICS R412005089
AVENTICS CONNECTOR:STRAIGHT 2121006180
MECALINE 883875 PUSH IN LONG SWIVEL 90-6MM-G1/4IN
SMC KQ2H07-01AS BRASS FITTING R RC 1/8 MALE THREAD I 1/4 TUBE
MECALINE 858814 MALE BANJO FITTING MM 12 - R3/8
AVENTICS 1823391829