SMC KXL10-03S ROTARY FITTING


Rotary Fitting Series KX

References
smc:KXL10-03S
rubix:117A9749
KX, High Speed, Rotary, One-touch Fitting
brand logo
Technical specifications
Connection 1R 3/8
Connection 210
See all Specifications

Product details : SMC KXL10-03S ROTARY FITTING


Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø10
Port Size: 03 [R(PT) 3/8]
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight80 g
Connection 1R 3/8
Connection 210
Length44 mm
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
  • Delivery usually within ( 4 ) days