MECALINE 859738 BRANCH TEE MM 8-G1/4IN
T PARALLEL MALE TEE – LATERAL
See technical informationSee documentsReferences
Mecaline:859738
Rubix:216A1513
EAN:3660338147166


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/4 |
Documents
Product details : MECALINE 859738 BRANCH TEE MM 8-G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | g1/4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- In stock: Next day delivery