MECALINE 859734 BRANCH TEE MM 6-G1/4IN
T PARALLEL MALE TEE – LATERAL
See technical informationSee documentsReferences
Mecaline:859734
Rubix:216A1508
EAN:3660338147128


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
Documents
Product details : MECALINE 859734 BRANCH TEE MM 6-G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- In stock: Next day delivery