Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 12-R3/8IN 853037
MECALINE MALE STRAIGHT 12-R3/8IN 853037
TAPERED MALE STRAIGHT FITTING
References
mecaline:
853037
rubix:
208A5371
ean:
3660338092220
Technical specifications
Connection 1
R3/8
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 12-R3/8IN 853037
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
12
Type of threading
Conical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
FESTO 186107 PUSH-IN FITTING QS-G1/8-6-I
SMC KXL06-01S FITTING
FESTO 153034 PUSH-IN CONNECTOR QS-10
SMC KQ2Y16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
SMC KQ2S06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
MECALINE 853261 MALE TEE 10-R1/4IN
SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
SMC KXL12-04S FITTING
SMC KQ2L04-U01A ONE-TOUCH FITTING
MECALINE 858838 MALE 90 ELBOW 16-G1/2IN
SMC KQ2H06-U01N ONE-TOUCH FITTING
SMC KQ2S10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
LEGRIS LF3000 FITTING 3101 10 13
AVENTICS 1823391825
MECALINE 883923 PUSH IN SINGLE BANJO-10MM-G3/8IN