Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 6- 6M5 853043
MECALINE MALE STRAIGHT 6- 6M5 853043
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853043
rubix:
208A5064
ean:
3660338092275
Technical specifications
Connection 1
M5
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 6- 6M5 853043
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.56
excl. VAT
/
Each
£
1.87
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 842894 NON-ORIENTABLE ELBOW 10- R3/8IN
SMC KQ2Y10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2Y23-M5A ONE-TOUCH FITTING
LEGRIS LF3600 BRASS FITTING 3693 04 19
MECALINE 840581 ORIENTABLE BRANCH FITTING 4-G1/4IN
MECALINE MALE 90ELBOW 12-R3/8IN 853222
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2F16-04A BRASS FITTING 1/2 FEMALE THREAD I 16 TUBE
MECALINE 853256 MALE TEE 6-R1/8IN
MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
CAMOZZI 1631-01-M5 BANJO BOLT M5
MECALINE 840608 BANJO HOUSING 8-3/8
SMC KQ2S10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
MECALINE 883977 PUSH IN MALE STUD-6MM-1/4 PTFE SEAL