BASE B1601 T-REX/WALL MID S3S HRO CI HI LG FO BLACK/ORANGE EU44 UK10
T-REX MID S3 HRO CI HI SRC shoes
See technical informationReferences

Product details : BASE B1601 T-REX/WALL MID S3S HRO CI HI LG FO BLACK/ORANGE EU44 UK10
Base T-Rex Mid B1601 S3S HRO CI HI LG FO SR safety shoes are part of the Fortrex line, the new footwear series that guarantees total protection in the most extreme work conditions, thanks to a revolutionary system of innovative technologies and materials used in its construction, for even more exceptional comfort.
The high-boot structure with water-repellent greased leather upper is designed to feel constantly comfortable even during the most intense activities and the most adverse weather conditions. The ballistic fabric at the front of the sole offers a high level of elasticity and flexibility that allows the shoe to follow the movements and flexions of the foot, while remaining a barrier against nail perforation even up to 3 mm.
T-Rex Mid is equipped with an ultra-resistant rigid insert at the rear that offers maximum stability at the heel and resistance to torsion in the medial zone; the result is an incredibly enveloping feel in the tarsal zone that guarantees maximum control in every movement.
Other technical features:
-water-repellent fat leather shank, designed in a single piece to prevent tearing,
-antiodor and antibacterial SmellStop lining thanks to a permanent antibacterial treatment that reduces the risk of infection and fungus caused by perspiration, creating a healthy environment and dry microclimate inside the shoe,
lateral protection all around the shoe against accidental cuts and punctures,
-thick non-metallic SlimCap toe cap, only 6.5 mm thick, smaller and lighter than those generally used, but also elastic, non-magnetic and thermally insulating,
-reinforced toe cap integrated into the sole, protecting the toe against abrasion even in the most extreme situations.
Anti-slip, anti-static polyurethane and rubber sole, resistant to hydrocarbon oils and contact heat up to 300° for 1 minute.
The ultra-strong rigid shell is sandwiched between two layers of soft viscoelastic material that provide an intense cushioning effect, absorbing high impact energy in the heel and relieving pressure on the joints.
Applications
Technical specifications
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
- Usually arrives within 14 working days
