PORTWEST B0177 CHESTER S3 SRC shoes
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 665 g |
Material | nubuck-effect water-repellent suede leather |
Secondary colour | green |
Usually arrives within 14 working days