T-Shirt Albano black/anthracite
Colour | Black |
---|---|
Size | L |
Main material | Cotton |
Logistic Weight | 220 g |
---|---|
Colour | Black |
Size | L |
Main material | Cotton |
Long sleeves | No |
Grammage | 195 g/m² |
Secondary colour | Grey |
Material | 100% cotton |
Usually arrives within 14 working days