MASCOT 50548 ALBI T-SHIRT LONG SLEEVE BLACK L


T-Shirt Albi Black

References
mascot:50548-250-09-L
rubix:80449826
ean:5707209968043
T-shirt Albi 50548-250-09 / L
brand logo
Technical specifications
ColourBlack
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE BLACK L


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight280 g
ColourBlack
SizeL
Main materialCotton
Long sleevesYes
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
  • In stock: Next day delivery