T-Shirt Bielefeld black/dark anthracite
Colour | Black |
---|---|
Size | S |
Main material | Cotton |
Colour | Black |
---|---|
Size | S |
Main material | Cotton |
Long sleeves | Yes |
Grammage | 195 g/m² |
Secondary colour | Grey |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days