MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE GREEN/BLACK 2XL


T-Shirt Bielefeld green/black

References
mascot:50568-959-0309-2XL
rubix:385A1662
ean:5711074224937
T-shirt Bielefeld 50568-959-0309 / 2XL
brand logo
Technical specifications
ColourGreen
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE GREEN/BLACK 2XL


Anti-pilling pre-shrunk cotton, does not shed. Modern narrow and close ft with great freedom of movement. Good space for placement of company logo. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed collar and sleeves.

Technical specifications


Attributes
ColourGreen
Size2XL
Main materialCotton
Long sleevesYes
Grammage195 g/m²
Secondary colourBlack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days