GISS 884941 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXL
T-SHIRT HiViz G-URBAN 2
See technical informationSee documentsReferences
GISS:884941
Rubix:216A6908
EAN:3660338382543

Documents
Product details : GISS 884941 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Hemmed sleeves and bottom.
Hemmed sleeves and bottom.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Usually arrives within 14 working days
