GISS 884946 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE L


T-SHIRT HiViz G-URBAN 2

References
giss:884946
rubix:216A6896
ean:3660338382581
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204712
See all Specifications

Product details : GISS 884946 T-SHIRT HIVIZ G-URBAN 2 ORANGE SIZE L


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Hemmed sleeves and bottom.
brand logo

Technical specifications


Attributes
Colourorange
Sizel
Class EN204712
Main materialpolyester
Grammage130 g/m²
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
  • Usually arrives within 14 working days