HELLYHAN 79254_369-S ADDVIS T-SHIRT CL1 YELLOW/EBONY S


Addvis Hi Vis T-Shirt

References
helly hansen:79254_369-S
rubix:270A5536
ean:7040058446729
brand logo
brand logo
Technical specifications
Colouryellow
Sizes
Class EN204711
See all Specifications

Product details : HELLYHAN 79254_369-S ADDVIS T-SHIRT CL1 YELLOW/EBONY S


  • EN ISO 20471:2013: 1
  • EN 13758-2:2003+A1:2006
  • 4-way stretch fabric
  • Adjustable hood with drawcord
  • YKK® front zipper
  • Hand pockets with YKK® zipper
  • Rib-knit at bottom sleeve and hem
  • ID card loop
  • bluesign® product

Technical specifications


Attributes
Colouryellow
Sizes
Class EN204711
Main materialpolyester
Secondary colourblack
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
  • Usually arrives within 14 working days