References
Mascot:50113-949-14-4XL
Rubix:385A1170
EAN:5711074160945

Product details : MASCOT 50113 ESPINOSA T-SHIRT HV ORG 4XL
Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 140 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 64.56 excl. VAT
/ Each
£ 77.47 incl. VAT
- Usually arrives within 14 working days
