GISS 884471 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE XL


T-SHIRT HiViz G-URBAN'R

References
giss:884471
rubix:216A6913
ean:3660338378805
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL
Class EN204712
See all Specifications

Product details : GISS 884471 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE XL


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Very light to wear.
brand logo

Technical specifications


Attributes
ColourOrange
SizeXL
Class EN204712
Main materialPolyester
Grammage130 g/m²
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days