MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH 3XL
T-Shirt Sandwell red/dark anthracite
See technical informationReferences
Mascot:50127-933-22218-3XL
Rubix:211A3709
EAN:5711074318377

Product details : MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH 3XL
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Colour | red |
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Grammage | 170 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
