LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE S
LEO T03 LARKSTONE COOLVIZ PLUS T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T03-ORG-S
Rubix:239A6615
EAN:5056082322276

Product details : LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE S
Leo t03 larkstone ecoviz performance+ t-shirt orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Delivery usually within ( 2 ) days
